Shop SENQCIA
See all product information
Create Account
Hi-Max Riv Standard Flat Side Bar, 50 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80FHMR50
Zoro # G323410521
product price:Â
$
34.89
/ea
Sold in multiples of 50 for $1,744.50
Key Features
Series
Hi-Max Flat Side
Material
Carbon Steel
Chain Overall Width
5/8 in
Industry Chain Pitch
1 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80FHMR50
- Zoro #
- G323410521
- UPC #
- 821002032789
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
- Overall Length
- 50 ft
Details
- Series
- Hi-Max Flat Side
- Material
- Carbon Steel
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Tensile Strength
- 17,600 lbs
- Chain Number
- 80F
Description
SENQCIA Hi-Max 80FHMR50 Riveted Standard Flat Side Bar Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel