Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 100 ft OAL, 5/8 in Pitch, Carbon Steel
Mfr # BL544HMR100
Zoro # G523423956
product price:Â
$
33.29
/ea
Sold in multiples of 100 for $3,329.00
Key Features
Lacing
4 x 4
Tensile Strength
19,180 lbs
Chain Number
BL544
Series
Hi-Max BL Series
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL544HMR100
- Zoro #
- G523423956
- UPC #
- 821002039870
- Country of Origin
- Taiwan, Province of China
- Lacing
- 4 x 4
- Item
- Leaf Chain
- Tensile Strength
- 19,180 lbs
- Chain Number
- BL544
- Series
- Hi-Max BL Series
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Number of Strands
- 1
Description
SENQCIA Hi-Max BL544HMR100 Riveted Leaf Chain, 100 ft OAL, 5/8 in Pitch, Carbon Steel