Shop SENQCIA

SBR Hollow Pin Chain 1P 10ft CS

  • Mfr # C2040HPRB

  • Zoro # G723418561


product price: 
$
44.75
/ea
Sold in multiples of 10 for $447.50

Key Features

Roller Diameter
0.312 in
Chain Number
C2040HP
Number of Strands
1
Chain Overall Width
0.313 in
Tensile Strength
2,860 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2040HPRB
Zoro #
G723418561
UPC #
821002042498
Country of Origin
Japan

Dimensions

Roller Diameter
0.312 in
Chain Overall Width
0.313 in
Overall Length
10 ft

Details

Chain Number
C2040HP
Number of Strands
1
Tensile Strength
2,860 lbs
Material
Carbon Steel
Pin Contruction
Hollow Pin
Item
Roller Chain
Series
Inspire Series SBR Standard Conveyor
Industry Chain Pitch
1 in

Description

SENQCIA Inspire Series SBR C2040HPRB Conveyor Series Double Pitch Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.