Shop SENQCIA
Additional $5.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hi-Max Riveted Leaf chain, 30 ft OAL, 1-1/4 in Pitch, Carbon Steel
Mfr # BL1034HMR30
Zoro # G523413094
product price:Â
$
97.45
/ea
Sold in multiples of 30 for $2,923.50
Key Features
Industry Chain Pitch
1-1/4 in
Overall Length
30 ft
Chain Number
BL1034
Number of Strands
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1034HMR30
- Zoro #
- G523413094
- UPC #
- 821002038347
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 30 ft
Details
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- BL1034
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- Hi-Max BL Series
- Pin Contruction
- Riveted
- Lacing
- 3 x 4
- Item
- Leaf Chain
- Tensile Strength
- 51,260 lbs
Description
SENQCIA Hi-Max BL1034HMR30 Riveted Leaf Chain, 30 ft OAL, 1-1/4 in Pitch, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.