Shop SENQCIA
Additional $5.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hi-Max Riveted Leaf chain, 30 ft OAL, 1-1/4 in Pitch, Carbon Steel
Mfr # BL1046HMR30
Zoro # G723511811
product price:Â
$
133.99
/ea
Sold in multiples of 30 for $4,019.70
Key Features
Series
Hi-Max BL Series
Material
Carbon Steel
Industry Chain Pitch
1-1/4 in
Tensile Strength
68,340 lbs
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1046HMR30
- Zoro #
- G723511811
- UPC #
- 821002038460
- Country of Origin
- Taiwan, Province of China
- Series
- Hi-Max BL Series
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/4 in
- Item
- Leaf Chain
- Tensile Strength
- 68,340 lbs
- Number of Strands
- 1
- Chain Number
- BL1046
- Pin Contruction
- Riveted
- Lacing
- 4 x 6
Description
SENQCIA Hi-Max BL1046HMR30 Riveted Leaf Chain, 30 ft OAL, 1-1/4 in Pitch, Carbon Steel