Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 100 ft OAL, .5P, .312 Dia x .312 W
Mfr # 40-2HMR100
Zoro # G523411397
product price:Â
$
21.15
/ea
Sold in multiples of 100 for $2,115.00
Key Features
Industry Chain Pitch
1/2 in
Tensile Strength
7,940 lbs
Overall Length
100 ft
Series
Hi-Max Standard
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-2HMR100
- Zoro #
- G523411397
- UPC #
- 821002014020
- Country of Origin
- Taiwan, Province of China
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 7,940 lbs
- Series
- Hi-Max Standard
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 40-2
- Material
- Carbon Steel
- Number of Strands
- 2
Description
SENQCIA Hi-Max 40-2HMR100 Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.