Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 160-2RB Riveted Standard , 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W
Mfr # S-160-2RB
Zoro # G823412469
product price:Â
$
487.99
/ea
Sold in multiples of 10 for $4,879.90
Key Features
Roller Diameter
1-1/8 in
Overall Length
10 ft
Chain Number
160-2
Series
Inspire Series SBR Standard
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-160-2RB
- Zoro #
- G823412469
- UPC #
- 821002006742
- Country of Origin
- Japan
- Chain Number
- 160-2
- Series
- Inspire Series SBR Standard
- Number of Strands
- 2
- Item
- Roller Chain
- Material
- Carbon Steel
- Tensile Strength
- 126,000 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 2 in
Description
SENQCIA Inspire Series SBR 160-2RB Riveted Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel