Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60HCB Heavy Series Cottd Std, 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60HCB
Zoro # G723419582
product price:Â
$
69.49
/ea
Sold in multiples of 10 for $694.90
Key Features
Number of Strands
1
Chain Overall Width
1/2 in
Overall Length
10 ft
Roller Diameter
0.469 in
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60HCB
- Zoro #
- G723419582
- UPC #
- 821002026573
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
Details
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Material
- Carbon Steel
- Chain Number
- 60H
- Series
- Inspire Series SBR Heavy
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 11,900 lbs
Description
SENQCIA Inspire Series SBR 60HCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.