Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 120RB Riveted Standard , 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # S-120RB
Zoro # G123409817
product price:Â
$
138.99
/ea
Sold in multiples of 10 for $1,389.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Series
Inspire Series SBR Standard
Tensile Strength
39,000 lbs
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-120RB
- Zoro #
- G123409817
- UPC #
- 821002005240
- Country of Origin
- Japan
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 39,000 lbs
- Number of Strands
- 1
- Item
- Roller Chain
- Chain Number
- 120
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 120RB Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.