Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 140-2RB Riveted Standard , 10 ft OAL, 1.75P, 1 Dia x 1 W
Mfr # S-140-2RB
Zoro # G323416349
product price:Â
$
385.99
/ea
Sold in multiples of 10 for $3,859.90
Free Shipping & Returns
Key Features
Material
Carbon Steel
Roller Diameter
1 in
Series
Inspire Series SBR Standard
Chain Number
140-2
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-140-2RB
- Zoro #
- G323416349
- UPC #
- 821002006100
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
Details
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Chain Number
- 140-2
- Number of Strands
- 2
- Tensile Strength
- 97,200 lbs
- Industry Chain Pitch
- 1-3/4 in
- Pin Contruction
- Riveted
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 140-2RB Riveted Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.