Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 160-3CB Cottd Std, 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W
Mfr # S-160-3CB
Zoro # G823411868
product price:Â
$
747.99
/ea
Sold in multiples of 10 for $7,479.90
Key Features
Chain Overall Width
1-1/4 in
Series
Inspire Series SBR Standard
Tensile Strength
189,000 lbs
Industry Chain Pitch
2 in
Roller Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-160-3CB
- Zoro #
- G823411868
- UPC #
- 821002006766
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 189,000 lbs
- Industry Chain Pitch
- 2 in
- Chain Number
- 160-3
- Pin Contruction
- Cottered
- Number of Strands
- 3
- Material
- Carbon Steel
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 160-3CB Cottered Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.