Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 50NPR100 Riveted Standard , 100 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # S-50NPR100
Zoro # G523425226
product price:Â
$
44.29
/ea
Sold in multiples of 100 for $4,429.00
Key Features
Series
Inspire Series SBR Standard
Material
Carbon Steel
Chain Overall Width
3/8 in
Chain Number
50NP
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-50NPR100
- Zoro #
- G523425226
- UPC #
- 821002022414
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Chain Number
- 50NP
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Finish
- Nickel Plated
- Item
- Roller Chain
- Tensile Strength
- 7,200 lbs
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 50NPR100 Riveted Standard Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel