Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 180RB Riveted Standard , 10 ft OAL, 2.25P, 1.406 Dia x 1.406 W
Mfr # S-180RB
Zoro # G223415138
product price:Â
$
358.99
/ea
Sold in multiples of 10 for $3,589.90
Free Shipping & Returns
Key Features
Roller Diameter
1.406 in
Industry Chain Pitch
2-1/4 in
Tensile Strength
81,500 lbs
Overall Length
10 ft
Series
Inspire Series SBR Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-180RB
- Zoro #
- G223415138
- UPC #
- 821002007992
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1.406 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1.406 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/4 in
- Tensile Strength
- 81,500 lbs
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 180
Description
SENQCIA Inspire Series SBR 180RB Riveted Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.