Shop SENQCIA

Inspire Series SBR Riveted Standard , 10 ft OAL, .5P, .312 Dia x .313 W

  • Mfr # 40-2PCP2RB

  • Zoro # G023422220


product price: 
$
77.99
/ea
Sold in multiples of 10 for $779.90

Key Features

Chain Overall Width
0.313 in
Chain Number
40-2PCP
Number of Strands
2
Industry Chain Pitch
1/2 in
Overall Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40-2PCP2RB
Zoro #
G023422220
UPC #
821002177329
Country of Origin
Japan

Dimensions

Chain Overall Width
0.313 in
Overall Length
10 ft
Roller Diameter
0.312 in

Details

Chain Number
40-2PCP
Item
Roller Chain
Number of Strands
2
Industry Chain Pitch
1/2 in
Finish
Dual Coat (Zinc+Chemical Sealer)
Pin Contruction
Riveted
Series
Inspire Series SBR Perfect Coat Plus
Tensile Strength
8,600 lbs

Description

SENQCIA Inspire Series SBR 40-2PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller

Ratings & reviews