Shop SENQCIA
Additional $22.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 240-3CB Cottd Std, 10 ft OAL, 3 P, 1-7/8 Dia x 1-7/8 W
Mfr # S-240-3CB
Zoro # G623416506
product price:Â
$
2,293.99
/ea
Sold in multiples of 10 for $22,939.90
Key Features
Roller Diameter
1-7/8 in
Overall Length
10 ft
Industry Chain Pitch
3 in
Tensile Strength
456,600 lbs
Number of Strands
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-240-3CB
- Zoro #
- G623416506
- UPC #
- 821002009125
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1-7/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1-7/8 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 3 in
- Tensile Strength
- 456,600 lbs
- Number of Strands
- 3
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Chain Number
- 240-3
Description
SENQCIA Inspire Series SBR 240-3CB Cottered Standard Roller Chain, 10 ft OAL, 3 in Pitch, 1-7/8 in Dia x 1-7/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.