Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 25SSR100 Riveted Standard , 100 ft OAL, .25P, .13 Dia x 1/8 W, 304SS
Mfr # S-25SSR100
Zoro # G623413789
product price:Â
$
81.55
/ea
Sold in multiples of 100 for $8,155.00
Key Features
Roller Diameter
0.13 in
Number of Strands
1
Chain Overall Width
1/8 in
Chain Number
25SS
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-25SSR100
- Zoro #
- G623413789
- UPC #
- 821002010015
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.13 in
- Chain Overall Width
- 1/8 in
- Overall Length
- 100 ft
Details
- Number of Strands
- 1
- Chain Number
- 25SS
- Material
- 304 Stainless Steel
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Tensile Strength
- 700 lbs
- Industry Chain Pitch
- 1/4 in
Description
SENQCIA Inspire Series SBR 25SSR100 Riveted Standard Roller Chain, 100 ft OAL, 1/4 in Pitch, 0.13 in Dia x 1/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.