Shop SENQCIA

Inspire Series SBR 41R100 Riveted Standard , 100 ft OAL, .5P, .306 Dia x .25 W

  • Mfr # S-41R100

  • Zoro # G223415992


product price: 
$
14.39
/ea
Sold in multiples of 100 for $1,439.00

Key Features

Chain Number
41
Overall Length
100 ft
Number of Strands
1
Series
Inspire Series SBR Standard
Industry Chain Pitch
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-41R100
Zoro #
G223415992
UPC #
821002018677
Country of Origin
Japan

Dimensions

Overall Length
100 ft
Chain Overall Width
1/4 in
Roller Diameter
0.306 in

Details

Chain Number
41
Number of Strands
1
Series
Inspire Series SBR Standard
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Tensile Strength
2,600 lbs
Item
Roller Chain
Pin Contruction
Riveted

Description

SENQCIA Inspire Series SBR 41R100 Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.306 in Dia x 1/4 in W Roller, Carbon Steel

Ratings & reviews