Shop SENQCIA
See all product information
Create Account
Ultra-Max SBR Riv Standard Hrdn Pin, 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80CRPUMRB
Zoro # G423417482
product price:Â
$
151.99
/ea
Sold in multiples of 10 for $1,519.90
Free Shipping & Returns
Key Features
Series
Ultra-Max SBR Standard
Number of Strands
1
Pin Contruction
Hardened Riveted
Roller Diameter
5/8 in
Chain Number
80CRP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80CRPUMRB
- Zoro #
- G423417482
- UPC #
- 821002172232
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
Details
- Series
- Ultra-Max SBR Standard
- Number of Strands
- 1
- Pin Contruction
- Hardened Riveted
- Chain Number
- 80CRP
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Tensile Strength
- 17,600 lbs
- Finish
- Chrome Plated
Description
SENQCIA Ultra-Max SBR 80CRPUMRB Riveted Standard Hardened Pin Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.