Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60-4CB Cottd Std, 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60-4CB
Zoro # G123419465
product price:Â
$
268.99
/ea
Sold in multiples of 10 for $2,689.90
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Number of Strands
4
Chain Overall Width
1/2 in
Overall Length
10 ft
Tensile Strength
39,600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60-4CB
- Zoro #
- G123419465
- UPC #
- 821002024777
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
Details
- Pin Contruction
- Cottered
- Number of Strands
- 4
- Item
- Roller Chain
- Tensile Strength
- 39,600 lbs
- Chain Number
- 60-4
- Industry Chain Pitch
- 3/4 in
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 60-4CB Cottered Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.