Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Side Bow, 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # 60SBRB
Zoro # G323421312
product price:Â
$
78.19
/ea
Sold in multiples of 10 for $781.90
Key Features
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Pin Contruction
Riveted
Overall Length
10 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SBRB
- Zoro #
- G323421312
- UPC #
- 821002028553
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Inspire Series SBR Side Bow
- Tensile Strength
- 6,610 lbs
- Item
- Roller Chain
- Chain Number
- 60SB
Description
SENQCIA Inspire Series SBR 60SBRB Riveted Standard Side Bow Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel