Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted British Standard Roller chain, 10 ft OAL
Mfr # 06B-2RB
Zoro # G223417002
product price:Â
$
59.99
/ea
Sold in multiples of 10 for $599.90
Key Features
Industry Chain Pitch
3/8 in
Pin Contruction
Riveted
Material
Carbon Steel
Series
Inspire Series SBR Standard
Tensile Strength
4,190 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06B-2RB
- Zoro #
- G223417002
- UPC #
- 821002000184
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.225 in
- Overall Length
- 10 ft
- Roller Diameter
- 1/4 in
Details
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 4,190 lbs
- Number of Strands
- 2
- Item
- Roller Chain
- Chain Number
- 06B-2
Description
SENQCIA Inspire Series SBR 06B-2RB Riveted British Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.