Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 50 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80PCP2R50
Zoro # G123413555
product price:Â
$
113.99
/ea
Sold in multiples of 50 for $5,699.50
Free Shipping & Returns
Key Features
Number of Strands
1
Pin Contruction
Riveted
Chain Number
80PCP
Finish
Dual Coat (Zinc+Chemical Sealer)
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80PCP2R50
- Zoro #
- G123413555
- UPC #
- 821002177497
- Country of Origin
- Japan
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 80PCP
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Series
- Inspire Series SBR Perfect Coat Plus
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Tensile Strength
- 17,650 lbs
Description
SENQCIA Inspire Series SBR 80PCP2R50 Riveted Standard Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.