Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Seal Guard Riveted Standard Roller chain, 10 ft OAL, 3/4 in Pitch
- Mfr # 60SGRB
- Zoro # G923418682
product price:Â
$
90.99
/ea
Sold in multiples of 10 for $909.90
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SGRB
- Zoro #
- G923418682
- UPC #
- 821002124521
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Series
- SBR Standard Seal Guard
Description
SENQCIA Inspire Series SBR 60SGRB Seal Guard Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch