Shop All Floor & Wall Safes
Sentry Safe
3.4 cu ft, 169 lbs, ETL Verified 1/2 Hour/1400°F Fire Rating
Mfr # EF3428E
Zoro # G002694709
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Key Features
- Lock Style Programmable Electronic (w/Override Key)
- Material Steel
- Fire Rating ETL Verified 1/2 Hour/1400°F
- Color Black
- Net Weight 169 lbs
Product Information
- Brand Sentry Safe
- MFR # EF3428E
- Zoro # G002694709
- UPC # 49074019051
- Country of Origin China
- Category Floor & Wall Safes
Details
Description
Preserve your records and valuables with its exemplary features including fire protection and water resistance. Programmable electronic lock with override key allows you to choose your combination. Seven oversized bolts and a thicker door help prevent unwanted entry. Carpeted interior with two multi-position shelves. Bolt-down kit included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 52W x 48D 2500 lbs cap Gray (798658)
- 80/20 Silicone Panel Gasket, 25 S (25-2177)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7771)
- SENTRY SAFE Fire Rated Security Safe, 6.1 cu ft, 220 lb, Not Rated Fire Rating (T0-331)
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb (HL100ES)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric (T6-331)
- MESA SAFE CO Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating (MBF1512E)
- Sentry Safe Floor & Wall Safes