Sepco
Solar Panel Kit, 50 W, 12V DC
Mfr # GPA50-S-ALC1
Zoro # G8273203
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cells 36
- Power Rating 50W
- Effective Projected Area EPA 4.31 sq ft
- Battery Capacity 82 Ah
- Battery Type Gel Cell
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEPCO Solar Panel Kit, 170 W, 12V DC GPA170-DM-ALC1
- SEPCO Solar Panel Kit, 125 W, 12V DC GPA125-M-ALC1
- KLEIN TOOLS Monocrystalline Solar Panel, 200 W, 19.8V DC, 10.8 A, MC4 29251
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A C120
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 MAX3990148
- TYCON SYSTEMS Multicrystalline Solar Panel Kit, 35 W, 12V DC, 1.74 A TPSK12-35W
- FLEXSOLAR Monocrystalline Solar Panel, 100 W, 19.8V DC, 5.10 A C100
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 MAX3526094
- GO POWER! Monocrystalline Solar Panel Kit, 80 W, 18.4V DC, 4.35 A, MC4 72627
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 MAX3516756
- GRAPE SOLAR Crystalline Solar Panel Kit, 100 W, 18V DC, 5.56 A, 4mm PVC GS-100-KIT
- Sepco Solar Panels