Zoro Homepage

Hook, Space-Saving, Ultra-Thin, Ivory, 200PK

  • Mfr # SLHVELIVOR200

  • Zoro # G116273289


product price: $95.39
/pk 200, $0.48/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Width
17.52 in
Use With
Cabinets
Anchor Material
Plastic / Velvet
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHVELIVOR200
Zoro #
G116273289
UPC #
842893164014
Country of Origin
China

Dimensions

Height
9.25 in
Width
17.52 in
Length
0.47 in

Details

Use With
Cabinets
Color
Ivory
Item
Hangers
Anchor Material
Plastic / Velvet

Description

The SereneLife 200-Piece Velvet Hanger Set in Ivory offers a stylish and efficient solution for your closet organization needs. Designed with a sturdy and durable velvet construction, these hangers provide a non-slip surface to keep your clothes securely in place. The space-saving ultra-thin design maximizes your closet space, allowing you to hang more garments without bulk. Each hanger features a 360-degree swivel hook, making it easy to access your clothes from any angle. With a smooth velvet finish that prevents slipping and creasing, these hangers not only keep your wardrobe neat but also add a touch of elegance to your closet. Perfect for heavy-duty use, each hanger supports up to 10 lbs., ensuring your garments are well-supported and showcased.


  • DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
  • SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
  • 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
  • STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.