Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Cherry, 50PK
- Mfr # SLHWDCHRY50
- Zoro # G816273237
Key Features
Specifications
Details
- MFR #
- SLHWDCHRY50
- Zoro #
- G816273237
- UPC #
- 842893164267
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Cherry
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Elevate your closet organization with the SereneLife 50-Piece Heavy Duty Wooden Hanger Set in Cherry. Crafted from sturdy, durable wood, these hangers are designed to last while providing a functional solution to keep your clothing neatly arranged. The sleek finish and natural wood grain not only enhance the aesthetic of your wardrobe but also ensure frustration-free hanging. Each hanger features a 360 Deg swivel hook for easy access and a unique pants bar design to securely hold your trousers. Lightweight yet robust, this set helps you maximize your closet space without compromising on style. Say goodbye to clutter and hello to a beautifully organized closet!
- 50 WOOD HANGERS INCLUDED - This set includes 50 Wood hangers in the color Cherry, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.