Solid Wooden Hangers, Heavy Duty, 360 Deg Swivel Hook, Notched Design, Natural Wood Color, 60PK

  • Mfr # SLWDD61

  • Zoro # G616273307


product price:  $74.99
/pk 60, $1.25/ea

Key Features

Anchor Material
Wood
Width
17.52 in
Length
0.47 in
Use With
Cabinets
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLWDD61
Zoro #
G616273307
UPC #
842893154510
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Item
Hangers
Anchor Material
Wood
Use With
Cabinets
Color
Natural

Description

Upgrade your closet organization with the SereneLife 60 Pcs Solid Wooden Hanger Set. Designed for heavy-duty use, these hangers are crafted from solid wood, offering both strength and style. The sleek natural finish enhances your wardrobe while providing a smooth surface that prevents clothes from slipping. Each hanger features a 360-degree swivel hook, making it easy to access your garments from any angle. The innovative pants bar design allows you to hang multiple clothing types, while notches accommodate camisoles and dresses. With a space-saving design, this set keeps your closet tidy and clutter-free, ensuring your favorite outfits are always within reach. Experience frustration-free hanging that brings elegance to your space.


  • Crafted from solid wood, these 60 heavy-duty hangers offer unmatched durability and style; a smooth natural finish protects fabrics while giving your closet a clean, uniform, upscale look.
  • Built-in pants bar lets you hang trousers, slacks, or skirts without creasing, maximizing outfit coordination and closet spaceperfect for suits, uniforms, or daily workwear setups.
  • 360° swivel chrome hook rotates smoothly for easy access and flexible hanging in any closet configuration, reducing hassle while keeping clothes organized and wrinkle-free.
  • 0.47-inch thick frame ensures long-lasting support for heavy garments like coats and blazers without warpingan ideal solution for home closets, hotels, or boutique clothing displays.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.