Solid Wooden Hangers, Heavy Duty, 360 Deg Swivel Hook, Shoulder Notches and Pants Bar, 80PK

  • Mfr # SLWDD85

  • Zoro # G316273249


product price:  $84.79
/pk 80, $1.06/ea
Free Shipping & Returns

Key Features

Anchor Material
Wood
Width
17.52 in
Length
0.47 in
Height
9.25 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLWDD85
Zoro #
G316273249
UPC #
842893154527
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Item
Hangers
Anchor Material
Wood
Color
Natural
Use With
Cabinets

Description

Upgrade your closet organization with the SereneLife 80 Pcs Solid Wooden Coat Hanger Set. Crafted from heavy-duty wood, these hangers are designed to support your clothing while maintaining their shape. The space-saving design allows you to maximize closet space, while the frustration-free hanging system ensures your garments glide on and off with ease. Each hanger features a 360-degree swivel hook for effortless access, making it simple to find your favorite outfits. The notches are perfect for camisoles and delicate items, ensuring they stay securely in place. With a sleek design and natural wood grain finish, these hangers not only provide functionality but also add a touch of elegance to your closet.


  • 80-pack solid wood hangers offer exceptional strength and natural elegance, ideal for organizing large wardrobes with a smooth finish that protects delicate fabrics and prevents snags.
  • Integrated pants bar design allows easy outfit pairing by holding slacks, trousers, and skirts without wrinklingperfect for suits, uniforms, or layered ensemble organization.
  • 360° chrome swivel hook ensures effortless hanging at any angle in closets or garment racks, enhancing accessibility while maintaining wrinkle-free, organized clothes storage.
  • 0.47-inch thick solid wood frame supports heavier coats and suits without bendingbuilt for long-term use in homes, hotels, retail displays, or professional wardrobe setups.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.