3 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC

  • Mfr # SCC-20S314-PPUB-BLK-TP2-2-TLB-2

  • Zoro # G905429330


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3
Wheel Width
1.25
Capacity (Lb.)
1200
Mounting Height
4-1/8"
Caster Temp. Range
-20 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S314-PPUB-BLK-TP2-2-TLB-2
Zoro #
G905429330
UPC #
734005063561
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
3-1/8" x 4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Capacity (Lb.)
1200
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Series
Series #20
Material
Polyurethane on Polyolefin
Type
(2) Swivel casters & (2) swivel casters w/top lock brakes
Durometer
60D
Caster Swivel Lock Type
Top Lock Brake
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Bearing Type
Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 3" diameter by 1-1/4" wide black polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.