4 Inch SS Solid Polyurethane Swivel 3/8 Inch Threaded Stem Caster Brakes, 2PK

  • Mfr # SCC-SSTS20S414-SPUS-381615-2-TLB-2

  • Zoro # G905423758


product price: $313.99
/pk 2, $157.00/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSTS20S414-SPUS-381615-2-TLB-2
Zoro #
G905423758
UPC #
670533921082
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Dia.
4
Stem Dia.
3/8"
Thread Length
1.5
Size
4" x 1-1/4"

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-50 degrees F to 180 degrees F
Features
2 casters with top lock brakes
Caster Swivel Lock Type
2 casters with top lock brakes
Load Capacity
300
Durometer
60-65 D
Includes
(2) swivel casters & (2) swivel casters w/top lock brakes
Material
Solid Polyurethane
Finish
Polished Stainless Steel
Thread Pitch
16
Model
Series #20
Mounting Type
Threaded Stem

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8" threaded stem with brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.