
Chemtainer CSJ6RRRR Caster Replacement
Mfr # CHE-SCC-30R620-TPRRD-TGP
Zoro # G305436693
product price: $47.99
/eaKey Features
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Durometer
75A
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE-SCC-30R620-TPRRD-TGP
Zoro #
G305436693
UPC #
734005059731
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Durometer
75A
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Series
Series #30
Type
Rigid caster
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Thermoplastic Rubber Donut Tread
Capacity (Lb.)
500
Bearing Type
Roller Bearing
Description
High quality replacement rigid caster for a Chemtainer CSJ6RRRR. Listing is for one (1) Service Caster Series #30 rigid caster and a 6 inch diameter by 2 inch wide thermoplastic rubber donut tread wheel with plastic thread guards. Supports 500 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.