
Little Giant 6229-SR-BK Replacement Caster with Brake-
Mfr # LIT-SCC-30CS620-PPUR-TLB
Zoro # G911344443
product price: $60.19
/eaKey Features
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Mounting Height
7-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIT-SCC-30CS620-PPUR-TLB
Zoro #
G911344443
UPC #
734005217223
Country of Origin
United States
Dimensions
Mounting Height
7-1/2 in
Details
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
60D
Frame Finish
Bright Zinc Plated Finish
Features
Top Lock Brake
Load Capacity
900 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #30 swivel caster with a top lock brake and 6'' diameter by 2'' wide polyurethane wheel capable of supporting 900 lbs. per caster. 6229-SR-BK replacement part fits Little Giant material handling carts and trucks. When searching for a reliable and durable solution to your Little Giant replacement caster needs, consider Service Caster Series 30 top plate polyurethane wheel casters. The Service Caster Series #30 features light weight polyurethane wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. These casters are commonly used on Little Giant material handling carts and trucks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.