Multi Surface Lemongrass Citrus Disinfectant Cleaner, 26 Ounce, 8PK
- Mfr # 22810
- Zoro # G023347813
product price:Â
$
64.15
/pk of 8, $8.02/ea
Key Features
Application
Health and Personal Care
Net Weight
26 oz
Targeted Pathogens
Staph, Viruses
Primary Chemical
Thymol
EPA Registered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22810
- Zoro #
- G023347813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 26 fl oz
Details
- Application
- Health and Personal Care
- Item
- Spray Kitchen Cleaners
- Net Weight
- 26 oz
- Targeted Pathogens
- Staph, Viruses
- Primary Chemical
- Thymol
- EPA Registered
- Yes
- Rinse Required
- No
- Container Type
- Bottle
- Surfaces for Use On
- Stainless Steel, Plastic, Laminate, Wood
- Fragrance
- Lemongrass
Description
Seventh Generation Disinfectant Cleaner Lemongrass Citrus, 26 oz Bottles, 8-Pack CaseKeep your kitchen spotless and safe with Seventh Generation Multi-Surface Disinfectant Cleaner Lemongrass Citrus (26 oz, 8-pack). Powered by Thymol (from thyme oil), this EPA-registered plant-based disinfectant kills 99.99% of household germsincluding cold and flu viruses, Staph, and Salmonellawith no rinse required, even on food contact surfaces.Formulated for professional use, it's ideal for stainless steel, wood, laminates, and other high-touch kitchen surfaces. The fresh lemongrass citrus scent from essential oils leaves no harsh chemical fumes, while bottles made from 100% post-consumer recycled plastic support sustainability. Perfect for restaurants, cafes, and foodservice operations seeking safe, effective, and eco-friendly cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.