Spray Paint, 20 oz, Black
- Mfr # 620-1415
- Zoro # G423933821
product price:Â
$
10.35
/ea
Sold in multiples of 6 for
$62.10
Key Features
Compatible Surface Material
Metal, Wood
Sub Brand
MRO
Dry Time
30 min
Base Type
Solvent
Use Location
Exterior, Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620-1415
- Zoro #
- G423933821
- UPC #
- 043281006729
- Country of Origin
- United States
- Compatible Surface Material
- Metal, Wood
- Sub Brand
- MRO
- Dry Time
- 30 min
- Base Type
- Solvent
- Use Location
- Exterior, Interior
- Heat Resistant
- Yes
- Sheen
- Flat; High-Gloss
- Dry Time to Recoat
- 1 hr (Before)/48 hr (After)
- Net Weight
- 16 oz
- Resin Type
- Chain Stopped Alkyd
- Container Type
- Aerosol
- Coverage Area
- 18 sq ft
- Color
- Gloss Black
- Minimum Application Temperature
- 50 Degrees F
- Shelf Life
- 2 yr
- Coating Application
- High Solids Industrial Enamel
- Finish Texture
- Smooth
- Maximum Temperature Resistance
- 300 Degrees F
- Maximum Application Temperature
- 90 Degrees F
- Resistance Properties
- Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
- Item
- Spray Paint
- Opacity
- 100 %
- Wire Color
- Gloss Black
Dimensions
- Maximum Wet Film Thickness
- 1.5 mil
- Container Size
- 20 oz
Description
Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application High Solids Industrial Enamel, Color Family Black, Compatible Surface Material Metal, Wood, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Gloss Black, Container Size 20 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand MRO, Container Type Aerosol, Dry Time to Recoat 1 hr (Before)/48 hr (After)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.