Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Spray Paint, 20 oz, Green
- Mfr # 620-1452
- Zoro # G023933276
product price:Â
$
10.35
/ea
Sold in multiples of 6 for
$62.10
Key Features
Dry Time
30 min
Finish Texture
Smooth
Coating Application
High Solids Industrial Enamel
Base Type
Solvent
Coverage Area
18 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620-1452
- Zoro #
- G023933276
- UPC #
- 043281006880
- Country of Origin
- United States
- Dry Time
- 30 min
- Finish Texture
- Smooth
- Coating Application
- High Solids Industrial Enamel
- Base Type
- Solvent
- Coverage Area
- 18 sq ft
- Opacity
- 100 %
- Shelf Life
- 2 yr
- Sheen
- Flat; High-Gloss
- Resin Type
- Chain Stopped Alkyd
- Dry Time to Recoat
- 1 hr (Before)/48 hr (After)
- Compatible Surface Material
- Metal, Wood
- Container Type
- Aerosol
- Sub Brand
- MRO
- Heat Resistant
- Yes
- Use Location
- Exterior, Interior
- Color
- Safety Green
- Maximum Temperature Resistance
- 300 Degrees F
- Net Weight
- 16 oz
- Resistance Properties
- Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
- Item
- Spray Paint
- Maximum Application Temperature
- 90 Degrees F
- Minimum Application Temperature
- 50 Degrees F
- Wire Color
- Safety Green
Dimensions
- Maximum Wet Film Thickness
- 1.5 mil
- Container Size
- 20 oz
Description
Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application High Solids Industrial Enamel, Color Family Green, Compatible Surface Material Metal, Wood, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Safety Green, Container Size 20 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand MRO, Container Type Aerosol, Dry Time to Recoat 1 hr (Before)/48 hr (After)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.