Spray Paint, 20 oz, Green
- Mfr # 620-1437
- Zoro # G423933753
product price:Â
$
10.35
/ea
Sold in multiples of 6 for
$62.10
Key Features
Opacity
100 %
Minimum Application Temperature
50 Degrees F
Dry Time to Recoat
1 hr (Before)/48 hr (After)
Coating Application
High Solids Industrial Enamel
Resistance Properties
Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620-1437
- Zoro #
- G423933753
- UPC #
- 043281008648
- Country of Origin
- United States
- Opacity
- 100 %
- Minimum Application Temperature
- 50 Degrees F
- Item
- Spray Paint
- Dry Time to Recoat
- 1 hr (Before)/48 hr (After)
- Coating Application
- High Solids Industrial Enamel
- Resistance Properties
- Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
- Base Type
- Solvent
- Net Weight
- 16 oz
- Finish Texture
- Smooth
- Use Location
- Exterior, Interior
- Compatible Surface Material
- Metal, Wood
- Dry Time
- 30 min
- Container Type
- Aerosol
- Sub Brand
- MRO
- Heat Resistant
- Yes
- Shelf Life
- 2 yr
- Color
- SB Green
- Sheen
- Flat; High-Gloss
- Coverage Area
- 18 sq ft
- Maximum Application Temperature
- 90 Degrees F
- Resin Type
- Chain Stopped Alkyd
- Maximum Temperature Resistance
- 300 Degrees F
- Wire Color
- SB Green
Dimensions
- Container Size
- 20 oz
- Maximum Wet Film Thickness
- 1.5 mil
Description
Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application High Solids Industrial Enamel, Color Family Green, Compatible Surface Material Metal, Wood, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color SB Green, Container Size 20 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand MRO, Container Type Aerosol, Dry Time to Recoat 1 hr (Before)/48 hr (After)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.