Spray Paint, 20 oz, Red
- Mfr # 620-1441
- Zoro # G523933523
product price:Â
$
10.35
/ea
Sold in multiples of 6 for
$62.10
Key Features
Maximum Application Temperature
90 Degrees F
Resin Type
Chain Stopped Alkyd
Container Size
20 oz
Finish Texture
Smooth
Shelf Life
2 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620-1441
- Zoro #
- G523933523
- UPC #
- 043281008655
- Country of Origin
- United States
- Maximum Application Temperature
- 90 Degrees F
- Resin Type
- Chain Stopped Alkyd
- Item
- Spray Paint
- Finish Texture
- Smooth
- Shelf Life
- 2 yr
- Compatible Surface Material
- Metal, Wood
- Container Type
- Aerosol
- Sheen
- Flat; High-Gloss
- Use Location
- Exterior, Interior
- Resistance Properties
- Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
- Net Weight
- 16 oz
- Heat Resistant
- Yes
- Sub Brand
- MRO
- Dry Time to Recoat
- 1 hr (Before)/48 hr (After)
- Maximum Temperature Resistance
- 300 Degrees F
- Coverage Area
- 18 sq ft
- Dry Time
- 30 min
- Opacity
- 100 %
- Minimum Application Temperature
- 50 Degrees F
- Color
- IHC Red
- Base Type
- Solvent
- Coating Application
- High Solids Industrial Enamel
- Wire Color
- IHC Red
Dimensions
- Container Size
- 20 oz
- Maximum Wet Film Thickness
- 1.5 mil
Description
Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application High Solids Industrial Enamel, Color Family Red, Compatible Surface Material Metal, Wood, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color IHC Red, Container Size 20 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand MRO, Container Type Aerosol, Dry Time to Recoat 1 hr (Before)/48 hr (After), Flammability Flammable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.