Spray Paint, 20 oz, Orange
- Mfr # 620-1450
- Zoro # G623933461
product price:Â
$
10.35
/ea
Sold in multiples of 6 for
$62.10
Key Features
Container Type
Aerosol
Maximum Temperature Resistance
300 Degrees F
Heat Resistant
Yes
Net Weight
16 oz
Use Location
Exterior, Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620-1450
- Zoro #
- G623933461
- UPC #
- 043281006866
- Country of Origin
- United States
- Container Type
- Aerosol
- Maximum Temperature Resistance
- 300 Degrees F
- Heat Resistant
- Yes
- Item
- Spray Paint
- Net Weight
- 16 oz
- Use Location
- Exterior, Interior
- Resin Type
- Chain Stopped Alkyd
- Dry Time to Recoat
- 1 hr (Before)/48 hr (After)
- Finish Texture
- Smooth
- Dry Time
- 30 min
- Maximum Application Temperature
- 90 Degrees F
- Minimum Application Temperature
- 50 Degrees F
- Coating Application
- High Solids Industrial Enamel
- Shelf Life
- 2 yr
- Compatible Surface Material
- Metal, Wood
- Sheen
- Flat; High-Gloss
- Opacity
- 100 %
- Coverage Area
- 18 sq ft
- Base Type
- Solvent
- Color
- Omaha Orange
- Resistance Properties
- Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
- Sub Brand
- MRO
- Wire Color
- Omaha Orange
Dimensions
- Container Size
- 20 oz
- Maximum Wet Film Thickness
- 1.5 mil
Description
Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application High Solids Industrial Enamel, Color Family Orange, Compatible Surface Material Metal, Wood, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Omaha Orange, Container Size 20 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand MRO, Container Type Aerosol, Dry Time to Recoat 1 hr (Before)/48 hr (After)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.