Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Spray Paint, 20 oz, Black
- Mfr # 620-1433
- Zoro # G123933381
product price:Â
$
10.35
/ea
Sold in multiples of 6 for
$62.10
Key Features
Use Location
Exterior, Interior
Opacity
100 %
Finish Texture
Smooth
Container Type
Aerosol
Minimum Application Temperature
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620-1433
- Zoro #
- G123933381
- UPC #
- 043281006804
- Country of Origin
- United States
- Use Location
- Exterior, Interior
- Opacity
- 100 %
- Finish Texture
- Smooth
- Container Type
- Aerosol
- Minimum Application Temperature
- 50 Degrees F
- Shelf Life
- 2 yr
- Color
- Flat Black
- Maximum Temperature Resistance
- 300 Degrees F
- Heat Resistant
- Yes
- Coating Application
- High Solids Industrial Enamel
- Maximum Application Temperature
- 90 Degrees F
- Resin Type
- Chain Stopped Alkyd
- Base Type
- Solvent
- Compatible Surface Material
- Metal, Wood
- Resistance Properties
- Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
- Sheen
- Flat
- Sub Brand
- MRO
- Item
- Spray Paint
- Dry Time to Recoat
- 1 hr (Before)/48 hr (After)
- Coverage Area
- 18 sq ft
- Net Weight
- 16 oz
- Dry Time
- 30 min
- Wire Color
- Flat Black
Dimensions
- Container Size
- 20 oz
- Maximum Wet Film Thickness
- 1.5 mil
Description
Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application High Solids Industrial Enamel, Color Family Black, Compatible Surface Material Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Flat Black, Container Size 20 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand MRO, Container Type Aerosol, Dry Time to Recoat 1 hr (Before)/48 hr (After), Flammability Flammable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.