Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Spray Paint, 20 oz, White
- Mfr # 620-1413
- Zoro # G723933347
product price:Â
$
10.35
/ea
Sold in multiples of 6 for
$62.10
Key Features
Container Size
20 oz
Dry Time
30 min
Maximum Application Temperature
90 Degrees F
Opacity
100 %
Minimum Application Temperature
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620-1413
- Zoro #
- G723933347
- UPC #
- 043281006712
- Country of Origin
- United States
- Dry Time
- 30 min
- Maximum Application Temperature
- 90 Degrees F
- Opacity
- 100 %
- Minimum Application Temperature
- 50 Degrees F
- Dry Time to Recoat
- 1 hr (Before)/48 hr (After)
- Sheen
- Flat; High-Gloss
- Coverage Area
- 18 sq ft
- Container Type
- Aerosol
- Sub Brand
- MRO
- Net Weight
- 16 oz
- Resin Type
- Chain Stopped Alkyd
- Shelf Life
- 2 yr
- Heat Resistant
- Yes
- Resistance Properties
- Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
- Finish Texture
- Smooth
- Color
- Gloss White
- Use Location
- Exterior, Interior
- Coating Application
- High Solids Industrial Enamel
- Compatible Surface Material
- Metal, Wood
- Item
- Spray Paint
- Base Type
- Solvent
- Maximum Temperature Resistance
- 300 Degrees F
- Wire Color
- Gloss White
Dimensions
- Container Size
- 20 oz
- Maximum Wet Film Thickness
- 1.5 mil
Description
Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application High Solids Industrial Enamel, Color Family White, Compatible Surface Material Metal, Wood, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Gloss White, Container Size 20 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand MRO, Container Type Aerosol, Dry Time to Recoat 1 hr (Before)/48 hr (After)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.