Zoro Homepage

Quarter-Turn Ball Valve, 7.22" L, Brass

  • Mfr # UXLBV54

  • Zoro # G316308262


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
Pipe Size
2 in x 2 in
For Media
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXLBV54
Zoro #
G316308262
UPC #
697285039308
Country of Origin
China

Dimensions

Pipe Size
2 in x 2 in
Overall Length
7.22 in

Details

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
For Media
Water
Connection Type
Push x Push
Item
Quarter-Turn Ball Valve
Seat Material
PTFE
Body Material
Brass
Standards
IAPMO/ANSI Z1157
Stem Material
Brass
Handle Type
Lever
Seal Material
EPDM
Handle Material
PVC, Steel
Cleaned and Bagged
Not Cleaned and Bagged
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
32 Degrees F
Color - Valve Handle
Red
Operating Temperature - Maximum
200 Degrees F

Description

Quarter-Turn Ball Valve, Body Material Brass, For Media Water, Valve Construction One-Piece, Nominal Valve Size Not Applicable, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.