Zoro Homepage

SBM BALL VALVE 1

  • Mfr # UR22223G

  • Zoro # G816319058


product price: $31.45
/ea

Key Features

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
Pipe Size
1 in
For Media
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR22223G
Zoro #
G816319058
UPC #
697285076112
Country of Origin
Viet Nam

Dimensions

Pipe Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
For Media
Water
Connection Type
Push x Push
Item
Manual Two-Way Ball Valve
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Handle Material
Steel
Seat Material
EPDM
Handle Type
Lever
Handle - Locking
Non-Locking
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Seal Material
PTFE
Maximum Pressure - Combustible Gas
Not Rated
Body Material
Brass

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever, Connection Size - Side 1 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.