Shop SHARPIE
See all product information
Create Account
Stainless Steel Pen - Fine Pen Point - Refillable - Black Ink - Stainless Steel Stainless Steel, 6PK
- Mfr # 1800702
- Zoro # G123364437
product price:Â
$
6.19
/pk of 6, $1.03/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Barrel Material
Stainless Steel
Grip Type
Comfort, Soft
Barrel Color
Stainless Steel
Point Size
Fine
Pen Type
Porous Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1800702
- Zoro #
- G123364437
- UPC #
- 71641045521
- Country of Origin
- China
- Barrel Material
- Stainless Steel
- Grip Type
- Comfort, Soft
- Item
- Pen
- Barrel Color
- Stainless Steel
- Pen Type
- Porous Point
- Features
- Non-toxic, Comfortable, Fade Resistant, Water Resistant, Quick-drying Ink, Pocket Clip, Bleed Resistant Ink, Smear Resistant, Refillable
- Ink Color
- Black
Dimensions
- Point Size
- Fine
Description
Stainless Steel Pen - Fine Pen Point - Refillable - Black Ink - Stainless Steel Stainless Steel Barrel, 1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.