Zoro Homepage

Hazardous Light Fixture

  • Mfr # 030HY50STFRVLYHZ00SCH701

  • Zoro # G315827474


product price: $1,302.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Rated Life
100,000 hr
Fixture Lens Material
Polycarbonate
Color Temperature
5000K
Fixture Wattage
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030HY50STFRVLYHZ00SCH701
Zoro #
G315827474
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 1/4 in
Overall Height
5 5/8 in
Overall Depth
13 in

Details

Housing Material
Aluminum
Rated Life
100,000 hr
Fixture Lens Material
Polycarbonate
Item
Hazardous Light Fixture
Color Temperature
5000K
Fixture Wattage
30 W
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Voltage
120 to 277V AC
Light Output
5,300 lm
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 1 and 2
High Pressure Sodium Wattage Equivalency
100 W
Housing Color
Yellow
Lumen Selectable
Selectable
Operating Temperature - Maximum
113 Degrees F
Color Selectable
Not Selectable
Number of Hubs
1
Metal Halide Wattage Equivalency
100 W
LED Driver Style
Constant Voltage
Light Technology
LED
For Location
Outdoor
Incandescent Wattage Equivalency
200 W
Light Distribution Type - IESNA
Type V
Light Distribution Type - NEMA
NEMA 7x7

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.