Zoro Homepage

Hazardous Light Fixture

  • Mfr # 095HY50STFRVLYHZ00SCH701

  • Zoro # G115827643


product price: $1,440.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Fixture Lens Material
Polycarbonate
Fixture Wattage
95 W
Light Output
16,000 lm
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095HY50STFRVLYHZ00SCH701
Zoro #
G115827643
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Height
5 5/8 in
Overall Width
10 1/4 in

Details

Voltage
120 to 277V AC
Fixture Lens Material
Polycarbonate
Fixture Wattage
95 W
Light Output
16,000 lm
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Rated Life
100,000 hr
Housing Material
Aluminum
Color Temperature
5000K
Item
Hazardous Light Fixture
Number of Hubs
1
Operating Temperature - Maximum
113 Degrees F
Light Technology
LED
Housing Color
Yellow
Lumen Selectable
Selectable
Light Distribution Type - NEMA
NEMA 7x7
Light Distribution Type - IESNA
Type V
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 1 and 2
Color Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
320 W
For Location
Outdoor
Incandescent Wattage Equivalency
600 W
LED Driver Style
Constant Voltage
Metal Halide Wattage Equivalency
250 W

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.