Hybrid Fixture, LED, 11200 lm, 120/277V

  • Mfr # 090HY50STFRVLYHZ00SCH701

  • Zoro # G401209931


product price:  $1,214.99
/ea
Free Shipping & Returns

Key Features

Standards
ABS, cULus, NSF, UL1598, UL1598A, UL844, USDA
Lumens
11,200 lm
Lighting Technology
LED
Series
Incoplas
Max. Fixture Wattage
90 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090HY50STFRVLYHZ00SCH701
Zoro #
G401209931
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
13 in
Overall Width
10 1/4 in
Nominal Size - Fixtures
13 in x 10.25 in x 5.6 in

Details

Item
Hybrid Fixture
Standards
ABS, cULus, NSF, UL1598, UL1598A, UL844, USDA
Lumens
11,200 lm
Lighting Technology
LED
Series
Incoplas
Max. Fixture Wattage
90 W
Fixture Voltage
120/277 V AC
Fixture Rated Life
100,000 hr
Color Temperature
5000K
Safety Rating
Class 1, Division 2, Groups: A, B, C, D, Class 2, Division 2, Groups: F, G, Class 3, Divisions 1 & 2
Lens Material
Polycarbonate
Color Rendering Index
70
Emergency Battery Backup
No
Lighting Certification
DLC
Dimmable
Yes
Mounting Style
Pendant
Temperature Code
T3C; T4
Min. Ambient Temp.
-22 Degrees F
Max. Ambient Temp.
113 Degrees F
Ingress Protection Rating
IP66, IP69K, NEMA 4X, NEMA 5
UL/CSA/ETL Listed
UL Listed
Mounting Location
Pendant
BAA Compliant
Yes
Lumens per Watt
124 lm/W
CA Title 24 Compliant
Yes
Number of Bulbs
0
For Bulb Type
Integrated LED

Description

1 ft, Lens Shape Flat, 5000K, 11,200 lm, 124 lm/W, Max. Fixture Wattage 90 W, Sensor Type No Sensor, Mounting Style Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, Incoplas LED Hybrid HazLoc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.