2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb

  • Mfr # PRE20223ZN-3RB

  • Zoro # G7806455


product price: $6.69
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE20223ZN-3RB
Zoro #
G7806455
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Overall Height
3 1/2 in
Caster Stem Size
7/16 in x 7/8 in
Wheel Dia.
2 in

Details

Item
Quality Economic Light Duty Grip Ring Stem W/ Brake
Caster Stem Type
Grip Ring
Tread Shape
Standard
Load Rating
80 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Soft
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Core Color
Black
Frame Finish
Zinc
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Series
Regent
Operating Temperature Range
-40°F to 160°F
Caster Product Group
Swivel Caster with Brake
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Caster Sub-Type
Swivel
Caster Mounting Type
Stem
Standards
NSF Approved, RoHS Compliant
Wheel/Tread Color
Black
System of Measurement
Inch
Wheel Core Material
Solid
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
80 lb
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Hardness Rating
75 Shore A
Operating Temperature - Maximum
160 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.