Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP374EL-08
Zoro # G824878387
product price:Â
$
4.09
/pr
Sold in multiples of 3 for $12.27
Key Features
Knit Material
Microfiber, Nylon Yarn
Knit Material Color
Black
Glove Features
Includes Liner, Solid Grip, Breathable, Resists Liquids
Palm Type
Coated
Size- Alpha
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP374EL-08
- Zoro #
- G824878387
- UPC #
- 713740546928
- Country of Origin
- Viet Nam
- Knit Material
- Microfiber, Nylon Yarn
- Knit Material Color
- Black
- Glove Features
- Includes Liner, Solid Grip, Breathable, Resists Liquids
- Palm Type
- Coated
- Standards
- EN 388:2016+A1:2018 4121A, EN 407:2020 X1XXXX, EN ISO 21420:2020
- Glove Lining Material
- Microfiber, Nylon Yarn
- Glove Construction
- 13 Gauge Seamless Knit
- Item
- Gloves
- Gender
- Unisex
- Task and Chore Glove Style
- Seamless Knit
- Series
- SHOWA RECYCLED MFT PRO GP374E
- EN 388 Rating
- 4121A
- Sold As
- Pair
- Palm Style
- Coated
- ANSI/ISEA Abrasion Level
- 4
- Double-Dipped
- No
- ANSI/ISEA Cut Level
- A1
- Hem Style
- Finished
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber, Nylon Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.