Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP374ES-06
Zoro # G824877953
product price:Â
$
4.09
/pr
Sold in multiples of 3 for $12.27
Key Features
Knit Material Color
Black
Palm Type
Coated
Series
SHOWA RECYCLED MFT PRO GP374E
Palm Style
Coated
Glove Lining Material
Microfiber, Nylon Yarn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP374ES-06
- Zoro #
- G824877953
- UPC #
- 713740546904
- Country of Origin
- Viet Nam
- Knit Material Color
- Black
- Palm Type
- Coated
- Series
- SHOWA RECYCLED MFT PRO GP374E
- Palm Style
- Coated
- Glove Lining Material
- Microfiber, Nylon Yarn
- Task and Chore Glove Style
- Seamless Knit
- Sold As
- Pair
- Glove Features
- Includes Liner, Solid Grip, Breathable, Resists Liquids
- Standards
- EN 388:2016+A1:2018 4121A, EN 407:2020 X1XXXX, EN ISO 21420:2020
- EN 388 Rating
- 4121A
- Gender
- Unisex
- Knit Material
- Microfiber, Nylon Yarn
- Glove Construction
- 13 Gauge Seamless Knit
- Item
- Gloves
- ANSI/ISEA Abrasion Level
- 4
- Hem Style
- Finished
- Double-Dipped
- No
- ANSI/ISEA Cut Level
- A1
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber, Nylon Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.